Skip Content

Refrigerant Leak Detector,12VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Refrigerant Leak Detector, 12VDC

Price $1,406.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40G421
  • Mfr. Model # RLD-H10PM-1
  • UNSPSC # 41111809
  • Catalog Page # 4197
  • Shipping Weight 5.88 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLeak Detector
  • TypeRefrigerant
  • Sensitivity LevelAdjustable
  • Sensitivity per Year0.05 oz./yr. to 5.0 oz./yr.
  • For Use WithAll CFC, HCFC and HFC Refrigerants Including R-12, R-22, R-123. R-134a and Blends R-404A, R-408A, R-409A and R-410A
  • Voltage12 VDC or 120V
  • IncludesDetector with Low Battery Indicator, High, Medium and Low Sensitivity Modes, Audible Leak Indication, Charger, Instruction Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

Repair Parts

Displaying repair parts for model:
  • RLD-H10PM-1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Is there any distributor here in the Philippines of your product Refrigerant Leak Detector, 12VDC JOHNSON CONTROL?
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about JordanBrylle is loaded.
Additional information about JordanBrylle could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For international ordering please click on the Worldwide tab at the top of any Grainger.com page. From there select your country to find your ordering contacts. For the Philipines please contact 510-638-0955 or the email address Asia.Pacific@grainger.com. Thank you for using Grainger.com Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MekoS is loaded.
Additional information about MekoS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-26T20:23:46.990-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40G421, prod, sort_default
1 of 1
  • 2015-05-26T20:23:46.992-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_40G421, prod, sort_default
1 of 1