Skip Content

Hot Water Control,SPDT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hot Water Control, SPDT

Price $138.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4XB82
  • Mfr. Model # A19DAC-1E
  • UNSPSC # 40141609
  • Catalog Page # 4234
  • Shipping Weight 1.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Strap On Hot Water Control
  • Control Type High-Limit, Low-Limit, Circulator
  • Switch Type SPDT
  • Switch Action Open/Close on Temp. Rise
  • Height (In.) 4-7/16
  • Width (In.) 2-5/32
  • Depth (In.) 2-13/16
  • Contact Rating @ 120V (A) 10
  • Contact Rating @ 240V (A) 6
  • Differential (Deg. F) 10
  • Temp. Setting Range (F) 100 to 240
  • Application For High Temperature Control or Low Temperature Control
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Boiler Controls
Indoor Strap-On
Provide control without tapping boiler or draining system. Mounting strap provides any-position mounting without leveling on a 2"- to 6"-dia. pipe.
UL Listed and CSA Certified.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • A19DAC-1E

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.