Skip Content

 
Electronic Temperature Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electronic Temperature Control

Switch Type
Please Select
Control Range
Please Select
Voltage Range
Please Select
Full Load Amps @ 120V
Please Select
Full Load Amps @ 240VAC
Please Select
Number of Relay Inputs
Please Select
Number of Relay Outputs
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHNSON CONTROLS 
Select items to compare View Compare
28 Products
Compare /
Item #
Mfr.
Model #
Switch Type
Control Range
Voltage Range
Full Load Amps @ 120V
Full Load Amps @ 240VAC
Number of Relay Inputs
Number of Relay Outputs
Price
Qty
Please use Qty box to add item(s) to cart.
A350PS-1C
-30 to 130 F Degrees
20 to 30VAC
1
1

$501.50 / each

Enter location to check availability
Catalog Page #  3772 

Price $501.50 / each

Technical Specs

  • Control Range -30 to 130 F Degrees
  • Voltage Range 20 to 30VAC
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A350PS-2C
90 to 250 F Degrees
20 to 30VAC
1
1

$531.50 / each

Enter location to check availability
Catalog Page #  3772 

Price $531.50 / each

Technical Specs

  • Control Range 90 to 250 F Degrees
  • Voltage Range 20 to 30VAC
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A350AA-1C
SPDT
-30 to 130 F Degrees
20 to 30VAC
9.8A
4.9A
1
1

$212.25 / each

Enter location to check availability
Catalog Page #  3772 

Price $212.25 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 130 F Degrees
  • Voltage Range 20 to 30VAC
  • Full Load Amps @ 120V 9.8A
  • Full Load Amps @ 240VAC 4.9A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A419AEC-2C
SPDT
-30 to 212 F Degrees
120 to 240VAC
16A
8A
1
1

$224.50 / each

Enter location to check availability
Catalog Page #  3772 

Price $224.50 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 212 F Degrees
  • Voltage Range 120 to 240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A419ABC-1C
SPDT
-30 to 212 F Degrees
120 to 240VAC
16A
8A
1
1

$149.70 / each

Enter location to check availability
Catalog Page #  3772 

Price $149.70 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 212 F Degrees
  • Voltage Range 120 to 240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A419AEC-1C
SPDT
-30 to 212 F Degrees
120 to 240VAC
16A
8A
1
1

$204.25 / each

Enter location to check availability
Catalog Page #  3772 

Price $204.25 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 212 F Degrees
  • Voltage Range 120 to 240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A419ABC-4C
SPDT
-30 to 212 F Degrees
120 to 240VAC
16A
8A
1
1

$159.00 / each

Enter location to check availability
Catalog Page #  3772 

Price $159.00 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 212 F Degrees
  • Voltage Range 120 to 240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A419ABC-2C
SPDT
-30 to 212 F Degrees
120 to 240VAC
16A
8A
1
1

$140.65 / each

Enter location to check availability
Catalog Page #  3772 

Price $140.65 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 212 F Degrees
  • Voltage Range 120 to 240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A419GBF-1C
SPDT
-30 to 212 F Degrees
20 to 30VAC
16A
8A
1
1

$135.85 / each

Enter location to check availability
Catalog Page #  3772 

Price $135.85 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 212 F Degrees
  • Voltage Range 20 to 30VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A419GEF-1C
SPDT
-30 to 212 F Degrees
20 to 30VAC
16A
8A
1
1

$204.00 / each

Enter location to check availability
Catalog Page #  3772 

Price $204.00 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 212 F Degrees
  • Voltage Range 20 to 30VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A350RS-1C
SPDT
-30 to 212 F Degrees
20 to 30VAC
1
1

$536.50 / each

Enter location to check availability
Catalog Page #  3772 

Price $536.50 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -30 to 212 F Degrees
  • Voltage Range 20 to 30VAC
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421ABC-04C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$121.50 / each

Enter location to check availability
Catalog Page #  3772 

Price $121.50 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421AEJ-01C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$206.75 / each

Enter location to check availability
Catalog Page #  3772 

Price $206.75 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421GBF-02C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$111.25 / each

Enter location to check availability
Catalog Page #  3772 

Price $111.25 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421AEC-02C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$172.00 / each

Enter location to check availability
Catalog Page #  3772 

Price $172.00 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421ABC-06C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$122.50 / each

Enter location to check availability
Catalog Page #  3772 

Price $122.50 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421ABC-03C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$115.80 / each

Enter location to check availability
Catalog Page #  3772 

Price $115.80 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421AED-01C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$196.00 / each

Enter location to check availability
Catalog Page #  3772 

Price $196.00 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421ABG-02C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$153.00 / each

Enter location to check availability
Catalog Page #  3772 

Price $153.00 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421AEC-01C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$168.50 / each

Enter location to check availability
Catalog Page #  3772 

Price $168.50 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421ABC-02C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$114.60 / each

Enter location to check availability
Catalog Page #  3772 

Price $114.60 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421AET-01C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$196.00 / each

Enter location to check availability
Catalog Page #  3772 

Price $196.00 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421ABD-02C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$132.30 / each

Enter location to check availability
Catalog Page #  3772 

Price $132.30 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421ABT-02C
SPDT
-40 Degrees to 212 Degrees F
120/240VAC
16A
8A
1
1

$132.30 / each

Enter location to check availability
Catalog Page #  3772 

Price $132.30 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 120/240VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421GEF-02C
SPDT
-40 Degrees to 212 Degrees F
24VAC
16A
8A
1
1

$170.25 / each

Enter location to check availability
Catalog Page #  3772 

Price $170.25 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 24VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A421GEF-01C
SPDT
-40 Degrees to 212 Degrees F
24VAC
16A
8A
1
1

$163.00 / each

Enter location to check availability
Catalog Page #  3772 

Price $163.00 / each

Technical Specs

  • Switch Type SPDT
  • Control Range -40 Degrees to 212 Degrees F
  • Voltage Range 24VAC
  • Full Load Amps @ 120V 16A
  • Full Load Amps @ 240VAC 8A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
A350AA-2C
SPDT
90 to 250 F Degrees
20 to 30VAC
9.8A
4.9A
1
1

$226.50 / each

Enter location to check availability
Catalog Page #  3772 

Price $226.50 / each

Technical Specs

  • Switch Type SPDT
  • Control Range 90 to 250 F Degrees
  • Voltage Range 20 to 30VAC
  • Full Load Amps @ 120V 9.8A
  • Full Load Amps @ 240VAC 4.9A
  • Number of Relay Inputs 1
  • Number of Relay Outputs 1
MS4DR24T-11C
SPST
14 Degrees to 140 Degrees F
20 to 30VAC
5.8A
4.9A
0
0

$423.75 / each

Enter location to check availability
Catalog Page #  3771 

Price $423.75 / each

Technical Specs

  • Switch Type SPST
  • Control Range 14 Degrees to 140 Degrees F
  • Voltage Range 20 to 30VAC
  • Full Load Amps @ 120V 5.8A
  • Full Load Amps @ 240VAC 4.9A
  • Number of Relay Inputs 0
  • Number of Relay Outputs 0
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms