Skip Content

Pressure Transducer,0 to 500 PSI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Transducer, 0 to 500 PSI

Price $179.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 40G378
  • Mfr. Model # P499RCP-105C
  • UNSPSC # 41112107
  • Catalog Page # 4210
  • Shipping Weight 0.18 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectronic Pressure Transducer
  • Range0 to 500 psi
  • Accuracy+/- 1%
  • Output0.5 to 4.5 VDC
  • Power Required5.0 VDC
  • Process Connection1/4" SAE Flare Internal Thread
  • Electrical ConnectionsPackard Connector
  • Wetted Materials17-4PH Stainless Steel Construction
  • Housing17-4PH Stainless Steel Construction
  • Operating Temp.-40 to 185 Degrees F
  • NEMA Rating7 - Class 1, Division 2, Groups A, B, C, and D
  • Loop ResistanceMinimum Between Transducer Body and Any Wire, 100 MOhms @ 500 Vdc
  • For Use WithAny Corrosive or Non-Corrosive Pressure Medium That is Compatible With 17-4PH Stainless Steel, Including Water, Condensate, Carbon Dioxide, Glycol, Most Refrigerants Including Ammonia, and Many Other Compatible Fluids and Gases
  • Compatible WithAll Media Compatible with 17-4PH Stainless Steel, Including Ammonia
  • Manufacturers Warranty Length3 Year
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • P499RCP-105C

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.