Skip Content

Sensing Relay,0.75 to 200A,Surface Mnt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Sensing Relay, 0.75 to 200A, Surface Mnt

Price $159.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 36P591
  • Mfr. Model # R310AE-2C
  • UNSPSC # 39121520
  • Catalog Page # 352
  • Shipping Weight 0.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCurrent Sensing Relay
  • Core TypeSolid
  • Contact Amps0.50A
  • Contact Form1NO
  • Input Voltage120/240VAC
  • MountingSurface
  • Trip Point0.75 to 200.00A
  • Max. Inrush Current200
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Current Sensing Switches
CSD series switches are designed to detect the current flowing through a cable or wire. They provide universal solid-state output and do not require a power supply. Self-powered, these switches draw their power from the current induced from the cable or line being monitored. Switches with relays also facilitate the starting and stopping of the motor. The Current Sensing Switch No. 36P591 detects AC flow in a single circuit without being connected to that circuit. Molded in a high dielectric material that permits mounting inside a starter or contactor. Designed to be used in any application where current detection is required.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.