Skip Content

Ball Valve,2 Way,SS Trim,Sweat 1/2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ball Valve, 2 Way, SS Trim, Sweat 1/2

Price $80.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 41P732
  • Mfr. Model # VG1275AG
  • UNSPSC # 40141607
  • Catalog Page # 4233
  • Shipping Weight 5.85 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHVAC Control Ball Valve
  • Valve Only/Actuator IncludedValve Only
  • Valve Type2-Way
  • Coefficient of Volume4.7
  • Connection TypeSweat
  • Connection Size1/2"
  • MaterialStainless Steel Trim
  • Safe Working Steam PSI15 with Thermal Spacer
  • Safe Working Water PSI580
  • Closeoff Pressure200 psi
  • Max. Water Temp.284 Degrees F
  • Height1-7/8"
  • Width1-5/16"
  • Depth3-25/32"
  • Power SourceElectric Actuator
  • For Use WithM9000 or VA9000 Series Actuators
  • IncludesValve Only
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.