Skip Content

 
Box Beam Level close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Box Beam Level

JOHNSON


Technical Specs

  • ItemBox Level 
  • Frame MaterialAluminum 
  • Top ReadYes 
  • Total Number of Vials
Length
Please Select
Magnetic/Nonmagnetic
Please Select
Number of Plumb Vials
Please Select
Number of Level Vials
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Length
Magnetic/Nonmagnetic
Number of Plumb Vials
Number of Level Vials
Availability
Price
Qty
1711-2400
24"
Nonmagnetic
1
2

$32.70 / each

Box Level,Alum,24 In L,3 Vials,Yellow
Catalog Page #  1177 

Price: $32.70 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials2
9824-HH
24"
Nonmagnetic
2
1

$59.50 / each

Box Beam Level,Hand Holes,24 In
Catalog Page #  1176 

Price: $59.50 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1707-2400
24"
Nonmagnetic
2
1

$54.65 / each

Box Beam Level,24 In,Glo-View(R)
Catalog Page #  1176 

Price: $54.65 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length24"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1708-4800
48"
Magnetic
2
1

$118.40 / each

Box Beam Level,48 In,Glo-View(R)
Catalog Page #  1176 

Price: $118.40 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticMagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1711-4800
48"
Nonmagnetic
1
2

$46.75 / each

Box Level,Alum,48 In L,3 Vials,Yellow
Catalog Page #  1177 

Price: $46.75 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials1
  • Number of Level Vials2
9848-HH
48"
Nonmagnetic
2
1

$85.35 / each

Box Beam Level,Hand Holes,48 In
Catalog Page #  1176 

Price: $85.35 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1707-4800
48"
Nonmagnetic
2
1

$75.85 / each

Box Beam Level,48 In,Glo-View(R)
Catalog Page #  1176 

Price: $75.85 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length48"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1707-7200
72"
Nonmagnetic
2
1

$114.05 / each

Box Beam Level,72 In,Glo-View(R)
Catalog Page #  1176 

Price: $114.05 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length72"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1
1707-9600
96"
Nonmagnetic
2
1

$194.00 / each

Box Beam Level,96 In,Glo-View(R)
Catalog Page #  1176 

Price: $194.00 / each

Technical Specs

  • ItemBox Level
  • Frame MaterialAluminum
  • Length96"
  • Magnetic/NonmagneticNonmagnetic
  • Top ReadYes
  • Total Number of Vials3
  • Number of Plumb Vials2
  • Number of Level Vials1

Alternate Search Terms