Skip Content

White Insulated Fitting Cover, 90° Elbow Fitting Type, Fiberglass Insulation Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

White Insulated Fitting Cover, 90° Elbow Fitting Type, Fiberglass Insulation Material

Price $5.98 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6TEF0
  • Mfr. Model # 32805
  • UNSPSC # 40141719
  • Catalog Page # 3523
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Insulated Fitting Cover
  • Fitting Type 90 Degrees Elbow
  • Fits Max. O.D. 5-1/8"
  • Insulation Material Fiberglass
  • Jacket Material PVC
  • Temp. Range -32 Degrees to 150 Degrees F
  • Color White
  • Approx. R Value 3.5
  • Includes Insert
  • Standards ASTM D792,ASTM D638,Astm D790, ASTM E84,Astm D257,ASTM D3679,ASTM D1784,ASTM E136, USDA,ICBO,SBCCI,BOCA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.