Skip Content

Duct  Insulation,2In x 24In x 48In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Duct Insulation, 2In x 24In x 48In

Price $25.05 / each

Please sign in or register to access lists

Go

Ship to: 14602 (Change)

Go

Invalid Zip Code

ROCHESTER branch 657

  • Item # 6ZKK7
  • Mfr. Model # 17650
  • UNSPSC # 30141505
  • Catalog Page # 3949
  • Shipping Weight 6.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuct Insulation
  • TypeBoard
  • Material of ConstructionFiberglass
  • Jacket MaterialFoil Scrim Kraft
  • ColorSilver
  • Thickness2"
  • Approx. "R" Value8.7
  • Density3 lbs.
  • Width24"
  • Length48"
  • Temp. Range-32 to 450 F Unfaced Side, -32 to 150 F Faced Side
  • StandardsASTM C612, Type IA, ASTM C612 TypeIB, ASTM C553 Type III, HH-I-558C, HH-I-558B, ASTM E-84, NRC 1.36, MIL-I-24244C,UL723, NFPA255,ASTM C795, ASTM C1136
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about Zeus0204 is loaded.
Additional information about Zeus0204 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This insulation complies with ASTM E-84
8 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-03T19:42:49.564-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZKK7, prod, sort_default
1 of 1
  • 2015-08-03T19:42:49.566-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZKK7, prod, sort_default
1 of 1