Skip Content

Duct  Insulation,1-1/2In x 48In x 25Ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Duct Insulation, 1-1/2In x 48In x 25Ft

Price $50.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6ZKK3
  • Mfr. Model # 670378
  • UNSPSC # 30141505
  • Catalog Page # 3949
  • Shipping Weight 14.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuct Insulation
  • TypeWrap
  • Material of ConstructionFiberglass
  • Jacket MaterialFoil Scrim Kraft
  • ColorSilver
  • Thickness1-1/2"
  • Approx. "R" Value4.2
  • Density3/4 lbs.
  • Width48"
  • Length25'
  • Temp. Range-32 to 250 F
  • StandardsASTM C-411,ASTM C-1104,ASTM C665, ASTM C-1338, ASTM E-84, UL723, NFPA 90A,CAN/ULC S102-1188,ASTM C1290, ASTM C553, ASTM C1136s
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Duct Insulation Wrap

• Temp. range: -32° to 250°F 48"W x 25"L
For HVAC systems that operate below ambient temperatures, and where temperature control and a vapor barrier are required. Insulation comes with a vapor barrier and a 2" stapling tab.
Meets ASTM C-411, C-1104, C665, C-1338, E-84; NFPA 90A; UL, C-UL Listed.
Fiberglass and Cotton Duct Insulation
For use in commercial and industrial heating, air conditioning, and power and process equipment applications.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about amckena is loaded.
Additional information about amckena could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This insulation is not fire rated.
7 months ago
by
Read all my Q&A
 
Please wait while more information about mjoyce is loaded.
Additional information about mjoyce could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about twobyfour is loaded.
Additional information about twobyfour could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The exhaust pipe should only condesate when there is hot and cold air making contact. You may want to check your roof flashing and cap to make sure you do not have water coming in from the roof. If it is condensation, insulation will help prevent water from the condensation.

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-29T19:42:10.173-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZKK3, prod, sort_default
1 of 1
  • 2015-06-29T19:42:10.176-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6ZKK3, prod, sort_default
1 of 1