Skip Content

 
Union Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union Tee


Technical Specs

  • Fittings Sub-Category Tees 
  • Item Union Tee 
  • Basic Material Plastic 
  • Connection Type Tube 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
21 Products
Compare /
Product #
Mfr.
Model #
Body Material
Tube Size
Pipe Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
PM0204S-10PK
Acetal Copolymer
5/32"
230 psi

$46.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $46.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/32"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI0206S-10PK
Acetal Copolymer
3/16"
230 psi

$47.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $47.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/16"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI0208W-PK10
Acetal Copolymer
1/4"
150 psi

$61.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $61.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI-0208-S
Acetal Copolymer
1/4"
1/4"
150 psi

$50.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $50.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM0208S-10PK
Acetal Copolymer
5/16"
230 psi

$53.65 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $53.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/16"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI0212W-PK10
Acetal Copolymer
3/8"
150 psi

$76.80 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $76.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI-0212-S
Acetal Copolymer
3/8"
150 psi

$62.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $62.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI-0216-S
Acetal Copolymer
1/2"
150 psi

$82.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $82.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM0210E-PK10
Acetal Copolymer
10mm
150 psi

$89.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $89.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 10mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM0212E-PK10
Acetal Copolymer
12mm
150 psi

$107.95 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $107.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 12mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM0204E-PK10
Acetal Copolymer
4mm
150 psi

$67.65 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $67.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 4mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM0205E=PK10
Acetal Copolymer
5mm
150 psi

$67.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $67.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM0206E-PK10
Acetal Copolymer
6mm
150 psi

$67.65 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $67.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 6mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM0208E-PK10
Acetal Copolymer
8mm
150 psi

$73.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $73.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 8mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PEI0220
PEX
1/2"
160 psi

$8.15 / each

Enter location to check availability
Catalog Page #  3494 

Price $8.15 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PEI0228
PEX
3/4"
160 psi

$13.58 / each

Enter location to check availability
Catalog Page #  3494 

Price $13.58 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 3/4"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PEI0236
PEX
1"
160 psi

$25.50 / each

Enter location to check availability
Catalog Page #  3494 

Price $25.50 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 1"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP0208W-PK10
Polypropylene
1/4"
150 psi

$49.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $49.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PPM0208W-PK10
Polypropylene
5/16"
150 psi

$57.15 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $57.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP0212W-PK10
Polypropylene
3/8"
150 psi

$61.60 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $61.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP0216W-PK10
Polypropylene
1/2"
150 psi

$78.40 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $78.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Tees
  • Item Union Tee
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More