Skip Content

 
Union Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Union Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Union Adapter 
  • Basic Material Plastic 
  • Connection Type Tube 
  • Max. Pressure 150 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $30-$35 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
PI0406S-PK10
Acetal Copolymer
3/16"

$30.00 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $30.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM0408S-PK10
Acetal Copolymer
5/16"

$34.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $34.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI-0416-S
Acetal Copolymer
1/2"

$34.00 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $34.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP0408W-PK10
Polypropylene
1/4"

$34.60 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $34.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Union Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More