Skip Content

 
Tube to Hose Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tube to Hose Adapter

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Tube to Hose Adapter 
  • Basic Material Plastic 
  • Body Material Acetal Copolymer 
  • Connection Type Stem x Barb 
  • Max. Pressure 150 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Stem OD
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
8 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Stem OD
Price
Qty
Please use Qty box to add item(s) to cart.
PI250806S-PK10
3/16"
1/4"

$21.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $21.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tube to Hose Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Stem x Barb
  • Tube Size 3/16"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI250808S-PK10
1/4"
1/4"

$21.56 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $21.56 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tube to Hose Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Stem x Barb
  • Tube Size 1/4"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI251008S-PK10
1/4"
5/16"

$23.37 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.37 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tube to Hose Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Stem x Barb
  • Tube Size 1/4"
  • Stem OD 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI251208S-PK10
1/4"
3/8"

$29.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $29.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tube to Hose Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Stem x Barb
  • Tube Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI251212S-PK10
3/8"
3/8"

$33.65 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $33.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tube to Hose Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Stem x Barb
  • Tube Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI251612S-PK10
3/8"
1/2"

$35.40 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $35.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tube to Hose Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Stem x Barb
  • Tube Size 3/8"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI251216S-PK10
1/2"
3/8"

$44.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $44.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tube to Hose Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Stem x Barb
  • Tube Size 1/2"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI251616S-PK10
1/2"
1/2"

$43.40 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $43.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Tube to Hose Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Stem x Barb
  • Tube Size 1/2"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More