Skip Content

 
Test Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Test Cap

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Test Cap 
  • Basic Material Plastic 
  • Body Material Polysulfone 
  • Max. Pressure 160 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Connection Type
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
PSEI4636
Tube Slim
1"

$11.89 / each

Enter location to check availability
Catalog Page #  3494 

Price $11.89 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Test Cap
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube Slim
  • Tube Size 1"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PSEI4620
Tube
1/2"

$5.69 / each

Enter location to check availability
Catalog Page #  3494 

Price $5.69 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Test Cap
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PSEI4628
Tube
3/4"

$7.16 / each

Enter location to check availability
Catalog Page #  3494 

Price $7.16 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Test Cap
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube
  • Tube Size 3/4"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More