Skip Content

 
Swivel Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Swivel Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Swivel Elbow, 90 Degrees 
  • Basic Material Plastic 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
51 Products
Compare /
Product #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
PM091012E-PK10
Acetal Copolymer
Tube x Male BSPP
10mm
1/4"
150 psi

$114.65 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $114.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 10mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM091013E-PK10
Acetal Copolymer
Tube x Male BSPP
10mm
3/8"
150 psi

$116.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $116.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 10mm
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM091014E-PK10
Acetal Copolymer
Tube x Male BSPP
10mm
1/2"
150 psi

$136.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $136.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 10mm
  • Pipe Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM091213E-PK10
Acetal Copolymer
Tube x Male BSPP
12mm
3/8"
150 psi

$139.10 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $139.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 12mm
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM091214E-PK10
Acetal Copolymer
Tube x Male BSPP
12mm
1/2"
150 psi

$153.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $153.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 12mm
  • Pipe Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090411E-PK10
Acetal Copolymer
Tube x Male BSPP
4mm
1/8"
150 psi

$70.10 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $70.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090412E-PK10
Acetal Copolymer
Tube x Male BSPP
4mm
1/4"
150 psi

$69.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $69.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090511E-PK10
Acetal Copolymer
Tube x Male BSPP
5mm
1/8"
150 psi

$68.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $68.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 5mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090512E-PK10
Acetal Copolymer
Tube x Male BSPP
5mm
1/4"
150 psi

$70.55 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $70.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 5mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090611E-PK10
Acetal Copolymer
Tube x Male BSPP
6mm
1/8"
150 psi

$72.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $72.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090612E-PK10
Acetal Copolymer
Tube x Male BSPP
6mm
1/4"
150 psi

$73.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $73.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 6mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090811E-PK10
Acetal Copolymer
Tube x Male BSPP
8mm
1/8"
150 psi

$82.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $82.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 8mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090812E-PK10
Acetal Copolymer
Tube x Male BSPP
8mm
1/4"
150 psi

$85.00 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $85.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090813E-PK10
Acetal Copolymer
Tube x Male BSPP
8mm
3/8"
150 psi

$91.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $91.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 8mm
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI090801S-PK10
Acetal Copolymer
Tube x Male BSPT
1/4"
1/8"
150 psi

$66.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $66.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI090802S-PK10
Acetal Copolymer
Tube x Male BSPT
1/4"
1/4"
150 psi

$69.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $69.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090801S-PK10
Acetal Copolymer
Tube x Male BSPT
5/16"
1/8"
150 psi

$75.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $75.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 5/16"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090802S-PK10
Acetal Copolymer
Tube x Male BSPT
5/16"
1/4"
150 psi

$75.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $75.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI091202S-PK10
Acetal Copolymer
Tube x Male BSPT
3/8"
1/4"
150 psi

$89.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $89.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI091203S-PK10
Acetal Copolymer
Tube x Male BSPT
3/8"
3/8"
150 psi

$97.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $97.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI091603S-PK10
Acetal Copolymer
Tube x Male BSPT
1/2"
3/8"
150 psi

$107.80 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $107.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI091604S-PK10
Acetal Copolymer
Tube x Male BSPT
1/2"
1/2"
150 psi

$109.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $109.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM091002E-PK10
Acetal Copolymer
Tube x Male BSPT
10mm
1/4"
150 psi

$111.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $111.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 10mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM091004E-PK10
Acetal Copolymer
Tube x Male BSPT
10mm
1/2-14
150 psi

$129.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $129.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 10mm
  • Pipe Size 1/2-14
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM091203E-PK10
Acetal Copolymer
Tube x Male BSPT
12mm
3/8"
150 psi

$134.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $134.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 12mm
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM091204E-PK10
Acetal Copolymer
Tube x Male BSPT
12mm
1/2"
150 psi

$150.00 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $150.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 12mm
  • Pipe Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090401E-PK10
Acetal Copolymer
Tube x Male BSPT
4mm
1/8"
150 psi

$69.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $69.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090402E-PK10
Acetal Copolymer
Tube x Male BSPT
4mm
1/4"
150 psi

$67.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $67.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090501E-PK10
Acetal Copolymer
Tube x Male BSPT
5mm
1/8"
150 psi

$68.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $68.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 5mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090502E-PK10
Acetal Copolymer
Tube x Male BSPT
5mm
1/4"
150 psi

$68.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $68.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 5mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090601E-PK10
Acetal Copolymer
Tube x Male BSPT
6mm
1/8"
150 psi

$70.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $70.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090602E-PK10
Acetal Copolymer
Tube x Male BSPT
6mm
1/4"
150 psi

$72.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $72.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 6mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090801E-PK10
Acetal Copolymer
Tube x Male BSPT
8mm
1/8"
150 psi

$81.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $81.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 8mm
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090802E-PK10
Acetal Copolymer
Tube x Male BSPT
8mm
1/4"
150 psi

$82.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $82.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090803E-PK10
Acetal Copolymer
Tube x Male BSPT
8mm
3/8"
150 psi

$87.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $87.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 8mm
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090421S-PK10
Acetal Copolymer
Tube x MNPT
5/32"
1/8"
150 psi

$46.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $46.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090422S-PK10
Acetal Copolymer
Tube x MNPT
5/32"
1/4"
150 psi

$46.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $46.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 5/32"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI090621S-PK10
Acetal Copolymer
Tube x MNPT
3/16"
1/8"
150 psi

$46.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $46.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 3/16"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI090821S-PK10
Acetal Copolymer
Tube x MNPT
1/4"
1/8"
150 psi

$52.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $52.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI090822S-PK10
Acetal Copolymer
Tube x MNPT
1/4"
1/4"
150 psi

$52.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $52.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090821S-10PK
Acetal Copolymer
Tube x MNPT
5/16"
1/8"
230 psi

$74.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $74.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/8"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM090822S-PK10
Acetal Copolymer
Tube x MNPT
5/16"
1/4"
150 psi

$59.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $59.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI091221S-PK10
Acetal Copolymer
Tube x MNPT
3/8"
1/8"
150 psi

$78.50 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $78.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI091222S-PK10
Acetal Copolymer
Tube x MNPT
3/8"
1/4"
150 psi

$73.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $73.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
P1091223S-10
Acetal Copolymer
Tube x MNPT
3/8"
3/8"
150 psi

$90.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $90.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI091623S-PK10
Acetal Copolymer
Tube x MNPT
1/2"
3/8"
150 psi

$101.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $101.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI091624S-PK10
Acetal Copolymer
Tube x MNPT
1/2"
1/2"
150 psi

$99.30 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $99.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP090821W-PK10
Polypropylene
Tube x MNPT
1/4"
1/8"
150 psi

$59.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $59.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP090822W-PK10
Polypropylene
Tube x MNPT
1/4"
1/4"
150 psi

$59.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $59.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP091222W-PK10
Polypropylene
Tube x MNPT
3/8"
1/4"
150 psi

$84.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $84.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP091223W-PK10
Polypropylene
Tube x MNPT
3/8"
3/8"
150 psi

$88.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $88.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More