Skip Content

Plastic Swivel Elbow, 90°, Acetal Copolymer Body Material, Tube x Male BSPT Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plastic Swivel Elbow, 90°, Acetal Copolymer Body Material, Tube x Male BSPT Connection Type

Price $89.30 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WRZ4
  • Mfr. Model # PI091202S-PK10
  • UNSPSC # 40142604
  • Catalog Page # 3551
  • Shipping Weight 0.39 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Gray Acetal Push-In Fittings

• Max. pressure: 150 psi Temp. range: -14° to 167°F (air); 33° to 140°F (water)
Push-to-connect fittings have nitrile O-ring seal and stainless steel teeth. Use with PVC, polyethylene, nylon, polyurethane, brass, copper, and mild steel tubing. Check valves and shutoff valves priced and sold separately. Fittings are suitable for potable water, food, chemical, cleaning, and beverage dispensing applications, as well as pneumatics, reverse osmosis, plumbing, spraying and misting, compressed air, and fiber optics.
FDA and NSF Approved.

View More

Technical Specs

  • Item Swivel Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • Color Gray
  • Temp. Range -14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
  • Standards NSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.