Skip Content

 
Stem Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Stem Adapter


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Stem Adapter 
  • Basic Material Plastic 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Stem OD
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
38 Products
Compare /
Product #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Pipe Size
Stem OD
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
PM050812S-10PK
Acetal Copolymer
Male BSPP x Stem
1/4"
5/16"
230 psi

$15.40 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Male BSPP x Stem
  • Pipe Size 1/4"
  • Stem OD 5/16"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051212S-10PK
Acetal Copolymer
Male BSPP x Stem
1/4"
3/8"
150 psi

$34.40 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $34.40 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Male BSPP x Stem
  • Pipe Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051213S-10PK
Acetal Copolymer
Male BSPP x Stem
3/8"
3/8"
150 psi

$43.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $43.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Male BSPP x Stem
  • Pipe Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050421S-10PK
Acetal Copolymer
MNPT x Stem
1/8"
5/32"
230 psi

$12.24 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.24 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type MNPT x Stem
  • Pipe Size 1/8"
  • Stem OD 5/32"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050821S-10PK
Acetal Copolymer
MNPT x Stem
1/8"
5/16"
230 psi

$12.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type MNPT x Stem
  • Pipe Size 1/8"
  • Stem OD 5/16"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050422S-10PK
Acetal Copolymer
MNPT x Stem
1/4"
5/32"
230 psi

$12.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type MNPT x Stem
  • Pipe Size 1/4"
  • Stem OD 5/32"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM051012E-PK10
Acetal Copolymer
Tube x Male BSPP
10mm
1/4"
10mm
150 psi

$22.82 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $22.82 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 10mm
  • Pipe Size 1/4"
  • Stem OD 10mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050411E-PK10
Acetal Copolymer
Tube x Male BSPP
4mm
1/8"
4mm
150 psi

$17.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $17.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 4mm
  • Pipe Size 1/8"
  • Stem OD 4mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050412E-PK10
Acetal Copolymer
Tube x Male BSPP
4mm
1/4"
4mm
150 psi

$18.54 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $18.54 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 4mm
  • Pipe Size 1/4"
  • Stem OD 4mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050611E-PK10
Acetal Copolymer
Tube x Male BSPP
6mm
1/8"
6mm
150 psi

$16.91 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $16.91 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Stem OD 6mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050812E=PK10
Acetal Copolymer
Tube x Male BSPP
8mm
1/4"
8mm
150 psi

$18.51 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $18.51 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Stem OD 8mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050612E-PK10
Acetal Copolymer
Tube x Male BSPP
8mm
1/4"
8mm
150 psi

$18.68 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $18.68 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPP
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Stem OD 8mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI050601S-PK10
Acetal Copolymer
Tube x Male BSPT
1/8"
3/16"
150 psi

$23.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Pipe Size 1/8"
  • Stem OD 3/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI050801S-PK10
Acetal Copolymer
Tube x Male BSPT
1/8"
1/4"
150 psi

$23.78 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.78 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Pipe Size 1/8"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI050802S-PK10
Acetal Copolymer
Tube x Male BSPT
1/4"
1/4"
150 psi

$27.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $27.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Pipe Size 1/4"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051202S-PK10
Acetal Copolymer
Tube x Male BSPT
1/4"
3/8"
150 psi

$28.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $28.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Pipe Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051203S-PK10
Acetal Copolymer
Tube x Male BSPT
3/8"
3/8"
150 psi

$36.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $36.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Pipe Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051603S-PK10
Acetal Copolymer
Tube x Male BSPT
3/8"
1/2"
150 psi

$34.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $34.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Pipe Size 3/8"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051604S-PK10
Acetal Copolymer
Tube x Male BSPT
1/2"
1/2"
150 psi

$37.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $37.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Male BSPT
  • Pipe Size 1/2"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI050621S-PK10
Acetal Copolymer
Tube x MNPT
1/8"
3/16"
150 psi

$11.45 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 1/8"
  • Stem OD 3/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI050821S-PK10
Acetal Copolymer
Tube x MNPT
1/8"
1/4"
150 psi

$11.53 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.53 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 1/8"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI050821W-PK10
Acetal Copolymer
Tube x MNPT
1/8"
1/4"
150 psi

$11.91 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.91 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 1/8"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI050822S-PK10
Acetal Copolymer
Tube x MNPT
1/4"
1/4"
150 psi

$11.43 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.43 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 1/4"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI050822W-PK10
Acetal Copolymer
Tube x MNPT
1/4"
1/4"
150 psi

$12.03 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.03 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 1/4"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051222S-PK10
Acetal Copolymer
Tube x MNPT
1/4"
3/8"
150 psi

$14.23 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.23 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI051222W-PK10
Acetal Copolymer
Tube x MNPT
1/4"
3/8"
150 psi

$14.91 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $14.91 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI050823S-PK10
Acetal Copolymer
Tube x MNPT
3/8"
1/4"
150 psi

$16.58 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $16.58 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 3/8"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI051223W-PK10
Acetal Copolymer
Tube x MNPT
3/8"
3/8"
150 psi

$23.86 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $23.86 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051623S-PK10
Acetal Copolymer
Tube x MNPT
3/8"
1/2"
150 psi

$29.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 3/8"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051624S-PK10
Acetal Copolymer
Tube x MNPT
1/2"
1/2"
150 psi

$29.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Pipe Size 1/2"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM050822S-PK10
Acetal Copolymer
Tube x MNPT
5/16"
1/4"
5/16"
150 psi

$11.44 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $11.44 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 5/16"
  • Pipe Size 1/4"
  • Stem OD 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI051223S-PK10
Acetal Copolymer
Tube x MNPT
3/8"
3/8"
3/8"
150 psi

$17.66 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $17.66 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP050821W-PK10
Polypropylene
Tube x MNPT
1/8"
1/4"
150 psi

$12.79 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.79 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Pipe Size 1/8"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP050822W-PK10
Polypropylene
Tube x MNPT
1/4"
1/4"
150 psi

$12.79 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $12.79 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Pipe Size 1/4"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP051222W-PK10
Polypropylene
Tube x MNPT
1/4"
3/8"
150 psi

$15.67 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $15.67 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Pipe Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP051223W-PK10
Polypropylene
Tube x MNPT
3/8"
3/8"
150 psi

$19.76 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $19.76 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Pipe Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP051623W-PK10
Polypropylene
Tube x MNPT
3/8"
1/2"
150 psi

$32.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $32.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Pipe Size 3/8"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP051624W-PK10
Polypropylene
Tube x MNPT
1/2"
1/2"
150 psi

$32.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $32.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Stem Adapter
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube x MNPT
  • Pipe Size 1/2"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More