Skip Content

1/4-Turn Stop,1/4 In PF,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1/4-Turn Stop, 1/4 In PF, PK5

Price $83.60 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4HN35
  • Mfr. Model # PPSV-040808-W
  • UNSPSC # 40141609
  • Catalog Page # 3979
  • Shipping Weight 0.15 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuarter-Turn Supply Stop
  • Body StyleStraight
  • Inlet Size1/4"
  • Inlet TypePush Fit
  • Outlet Size1/4"
  • Outlet TypePush Fit
  • Max. Pressure150 psi
  • Temp. Range-14 to 167 Degrees F For Air And 33 to 140 Degrees F For Water
  • Body MaterialPolypropylene
  • StandardsNSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Item description states '-14 to 167 Degrees F For Air And 33 to 140 Degrees F For Water' but catalog page does only include water applications
6 months ago
by
Read all my Q&A
 
Please wait while more information about amartiny is loaded.
Additional information about amartiny could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Dear Valued Customer,

Per the Supplier:
This valve is not to be used with compressed air, explosive gasses, petroleun spirts and other fuels or for heating systems.

Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about SherriW is loaded.
Additional information about SherriW could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-08-04T19:59:27.997-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HN35, prod, sort_default
1 of 1
  • 2015-08-04T19:59:27.999-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4HN35, prod, sort_default
1 of 1