Skip Content

 
Reducing Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducing Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Reducing Elbow, 90 Degrees 
  • Basic Material Plastic 
  • Connection Type Tube 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Body Material
Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
PM210804S-10PK
Acetal Copolymer
5/16" x 5/32"
230 psi

$51.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $51.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/16" x 5/32"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI211006S-10PK
Acetal Copolymer
5/16" x 3/16"
230 psi

$51.10 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $51.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/16" x 3/16"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI211008S-10PK
Acetal Copolymer
5/16" x 1/4"
230 psi

$52.10 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $52.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/16" x 1/4"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI211206S-10PK
Acetal Copolymer
3/8" x 3/16"
150 psi

$65.90 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $65.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8" x 3/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI211206W-PK10
Acetal Copolymer
3/8" x 3/16"
150 psi

$81.20 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $81.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8" x 3/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI211208S-10PK
Acetal Copolymer
3/8" x 1/4"
150 psi

$67.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $67.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8" x 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI211210S-10PK
Acetal Copolymer
3/8" x 5/16"
150 psi

$68.35 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $68.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8" x 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI211610S-10PK
Acetal Copolymer
1/2" x 5/16"
150 psi

$80.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $80.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/2" x 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI211612S-10PK
Acetal Copolymer
1/2" x 3/8"
150 psi

$80.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $80.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/2" x 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PEI212820
PEX
3/4" x 1/2"
160 psi

$14.02 / each

Enter location to check availability
Catalog Page #  3494 

Price $14.02 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Reducing Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 3/4" x 1/2"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More