Skip Content

 
Reducer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducer

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Reducer 
  • Basic Material Plastic 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Stem OD
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Body Material
Connection Type
Tube Size
Stem OD
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
PI060605S-PK10
Acetal Copolymer
Tube
5/32"
3/16"
150 psi

$26.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $26.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/32"
  • Stem OD 3/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI061006S-PK10
Acetal Copolymer
Tube
3/16"
5/16"
150 psi

$29.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $29.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/16"
  • Stem OD 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI061208S-PK10
Acetal Copolymer
Tube
1/4"
3/8"
150 psi

$36.10 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $36.10 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI061208W-PK10
Acetal Copolymer
Tube
1/4"
3/8"
150 psi

$38.15 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $38.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI061610S-PK10
Acetal Copolymer
Tube
5/16"
1/2"
150 psi

$37.30 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $37.30 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/16"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI061206S-PK10
Acetal Copolymer
Tube
3/8"
3/8"
150 psi

$32.95 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $32.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI061612S-PK10
Acetal Copolymer
Tube
3/8"
1/2"
150 psi

$69.00 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $69.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI061008S-10PK
Acetal Copolymer
Tube x Stem
1/4"
5/16"
230 psi

$34.80 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $34.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Stem
  • Tube Size 1/4"
  • Stem OD 5/16"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI061210S-10PK
Acetal Copolymer
Tube x Stem
5/16"
3/8"
150 psi

$40.90 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $40.90 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x Stem
  • Tube Size 5/16"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PEI062820
PEX
Tube
3/4" x 1/2"
160 psi

$5.90 / each

Enter location to check availability
Catalog Page #  3494 

Price $5.90 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 3/4" x 1/2"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PEI063628
PEX
Tube
1" x 3/4"
160 psi

$10.37 / each

Enter location to check availability
Catalog Page #  3494 

Price $10.37 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 1" x 3/4"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP061208W-PK10
Polypropylene
Tube
1/4"
3/8"
150 psi

$40.50 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $40.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP061612W-PK10
Polypropylene
Tube
1/2" x 3/8"
150 psi

$76.60 / pkg. of 10

Enter location to check availability
Catalog Page #  3552 

Price $76.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Reducer
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 1/2" x 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More