Skip Content

 
Reducer Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reducer Union


Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemReducer Union 
  • Basic MaterialPlastic 
  • Body MaterialAcetal Copolymer 
  • Connection TypeTube 
  • Max. Pressure150 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
PI201006S-PK10
5/16" x 3/16"

Product ships within 12 business days from supplier

$33.10 / pkg. of 10

Reducer Union,5/16 x 3/16 In,Gray,PK 10
Catalog Page #  NA

Price $33.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemReducer Union
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size5/16" x 3/16"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PI201008S-PK10
5/16" x 1/4"

$33.10 / pkg. of 10

Reducer Union,5/16 x 1/4 In,Gray,PK 10
Catalog Page #  3978 

Price $33.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemReducer Union
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size5/16" x 1/4"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PI201206S-PK10
3/8" x 3/16"

$40.40 / pkg. of 10

Reducer Union,3/8 x 3/16 In,Gray,PK 10
Catalog Page #  NA

Price $40.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemReducer Union
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size3/8" x 3/16"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PI201208S-PK10
3/8" x 1/4"

$39.50 / pkg. of 10

Reducer Union,3/8 x 1/4 In,Gray,PK 10
Catalog Page #  3978 

Price $39.50 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemReducer Union
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size3/8" x 1/4"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PI201612S-PK10
1/2" x 3/8"

$53.40 / pkg. of 10

Reducer Union,1/2 x 3/8 In,Gray,PK 10
Catalog Page #  3978 

Price $53.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemReducer Union
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size1/2" x 3/8"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PI201610S-PK10
1/2 x 5/16"

$53.40 / pkg. of 10

Reducer Union,1/2 x 5/16 In,Gray,PK 10
Catalog Page #  NA

Price $53.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemReducer Union
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size1/2 x 5/16"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PI200806S-PK10
1/4 x 3/16"

$33.10 / pkg. of 10

Reducer Union,1/4 x 3/16 In,Gray,PK 10
Catalog Page #  NA

Price $33.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemReducer Union
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size1/4 x 3/16"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant