Skip Content

 
Quarter-Turn Supply Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quarter-Turn Supply Stop

Technical Specs

  • Item Quarter-Turn Supply Stop 
  • Body Style Straight 
  • Max. Pressure 150 psi 
  • Temp. Range -14 to 167 Degrees F For Air And 33 to 140 Degrees F For Water 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Inlet Size
Please Select
Inlet Type
Please Select
Outlet Size
Please Select
Outlet Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Inlet Size
Inlet Type
Outlet Size
Outlet Type
Price
Qty
Please use Qty box to add item(s) to cart.
PPSV-010822-W
1/4"
MNPT
1/4"
Push Fit

$96.65 / pkg. of 5

Enter location to check availability
Catalog Page #  3552 

Price $96.65 / pkg. of 5

Technical Specs

  • Item Quarter-Turn Supply Stop
  • Body Style Straight
  • Inlet Size 1/4"
  • Inlet Type MNPT
  • Outlet Size 1/4"
  • Outlet Type Push Fit
  • Max. Pressure 150 psi
  • Temp. Range -14 to 167 Degrees F For Air And 33 to 140 Degrees F For Water
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PPSV-040808-W
1/4"
Push Fit
1/4"
Push Fit

$95.05 / pkg. of 5

Enter location to check availability
Catalog Page #  3552 

Price $95.05 / pkg. of 5

Technical Specs

  • Item Quarter-Turn Supply Stop
  • Body Style Straight
  • Inlet Size 1/4"
  • Inlet Type Push Fit
  • Outlet Size 1/4"
  • Outlet Type Push Fit
  • Max. Pressure 150 psi
  • Temp. Range -14 to 167 Degrees F For Air And 33 to 140 Degrees F For Water
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PPSV-011223-W
3/8"
Push Fit
3/8"
MNPT

$103.25 / pkg. of 5

Enter location to check availability
Catalog Page #  3552 

Price $103.25 / pkg. of 5

Technical Specs

  • Item Quarter-Turn Supply Stop
  • Body Style Straight
  • Inlet Size 3/8"
  • Inlet Type Push Fit
  • Outlet Size 3/8"
  • Outlet Type MNPT
  • Max. Pressure 150 psi
  • Temp. Range -14 to 167 Degrees F For Air And 33 to 140 Degrees F For Water
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PPSV-041212-W
3/8"
Push Fit
3/8"
Push Fit

$110.70 / pkg. of 5

Enter location to check availability
Catalog Page #  3552 

Price $110.70 / pkg. of 5

Technical Specs

  • Item Quarter-Turn Supply Stop
  • Body Style Straight
  • Inlet Size 3/8"
  • Inlet Type Push Fit
  • Outlet Size 3/8"
  • Outlet Type Push Fit
  • Max. Pressure 150 psi
  • Temp. Range -14 to 167 Degrees F For Air And 33 to 140 Degrees F For Water
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More