Skip Content

 
Plug-In Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Plug-In Elbow, 90 Degrees 
  • Basic Material Plastic 
  • Connection Type Tube 
  • Max. Pressure 150 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Body Material
Please Select
Tube Size
Please Select
Stem OD
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
20 Products
Compare /
Item #
Mfr.
Model #
Body Material
Tube Size
Stem OD
Price
Qty
Please use Qty box to add item(s) to cart.
PI220808S-PK10
Acetal Copolymer
1/4"

$34.80 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $34.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI221212S-PK10
Acetal Copolymer
3/8"

$58.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $58.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM220404S-PK10
Acetal Copolymer
5/32"
5/32"

$33.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/32"
  • Stem OD 5/32"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI220606S-PK10
Acetal Copolymer
3/16"
3/16"

$33.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $33.70 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/16"
  • Stem OD 3/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI2220808W-PK10
Acetal Copolymer
1/4"
1/4"

$35.35 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $35.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI221208S-PK10
Acetal Copolymer
1/4"
3/8"

$46.65 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $46.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI221208W-PK10
Acetal Copolymer
1/4"
3/8"

$49.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $49.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI221212W-PK10
Acetal Copolymer
3/8"
3/8"

$62.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $62.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI221616S-PK10
Acetal Copolymer
1/2"
1/2"

$68.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $68.85 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/2"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM221010E-PK10
Acetal Copolymer
10mm
10mm

$82.35 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $82.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 10mm
  • Stem OD 10mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM221212E-PK10
Acetal Copolymer
12mm
12mm

$97.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $97.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 12mm
  • Stem OD 12mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM220404E-PK10
Acetal Copolymer
4mm
4mm

$45.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $45.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 4mm
  • Stem OD 4mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM220505E-PK10
Acetal Copolymer
5mm
5mm

$46.50 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $46.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5mm
  • Stem OD 5mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM220606E-PK10
Acetal Copolymer
6mm
6mm

$48.05 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $48.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 6mm
  • Stem OD 6mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM220808E-PK10
Acetal Copolymer
8mm
8mm

$59.80 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $59.80 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 8mm
  • Stem OD 8mm
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP220808W-PK10
Polypropylene
1/4"
1/4"

$37.50 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $37.50 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 1/4"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PPM220808W-PK10
Polypropylene
5/16"
5/16"

$50.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $50.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 5/16"
  • Stem OD 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP221208W-PK10
Polypropylene
3/8"
1/4"

$52.25 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $52.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 3/8"
  • Stem OD 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP221212W-PK10
Polypropylene
3/8"
3/8"

$62.65 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $62.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 3/8"
  • Stem OD 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PP221616W-PK10
Polypropylene
1/2"
1/2"

$79.00 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $79.00 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Plug-In Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Polypropylene
  • Connection Type Tube
  • Tube Size 1/2"
  • Stem OD 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More