Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector

Technical Specs

  • Item Male Connector 
  • Material of Construction Acetal Copolymer 
  • Connection Type Tube x MNPT 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Size
Please Select
Seat Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Seat Material
Price
Qty
Please use Qty box to add item(s) to cart.
CI010821W-PK10
1/4" x 1/8"

$22.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $22.05 / pkg. of 10

Technical Specs

  • Item Male Connector
  • Material of Construction Acetal Copolymer
  • Connection Type Tube x MNPT
  • Seat Material 1/4" x 1/8"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI010822W-PK10
1/4" x 1/4"

$30.85 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $30.85 / pkg. of 10

Technical Specs

  • Item Male Connector
  • Material of Construction Acetal Copolymer
  • Size 1/4" x 1/4"
  • Connection Type Tube x MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI010823W-PK10
1/4" x 3/8"

$43.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $43.25 / pkg. of 10

Technical Specs

  • Item Male Connector
  • Material of Construction Acetal Copolymer
  • Size 1/4" x 3/8"
  • Connection Type Tube x MNPT
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More