Skip Content

 
Male Connector close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Connector

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Male Connector 
  • Basic Material Plastic 
  • Body Material Polysulfone 
  • Connection Type Tube x MNPT 
  • Max. Pressure 160 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
PSEI012024
1/2"

$6.89 / each

Enter location to check availability
Catalog Page #  3494 

Price $6.89 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PSEI012026
1/2" x 3/4"

$7.79 / each

Enter location to check availability
Catalog Page #  3494 

Price $7.79 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 1/2" x 3/4"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PSEI012826
3/4"

$8.78 / each

Enter location to check availability
Catalog Page #  3494 

Price $8.78 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 3/4"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PSEI013628
1"

$14.30 / each

Enter location to check availability
Catalog Page #  3494 

Price $14.30 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 1"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PSEI013626
1" x 3/4"

$12.62 / each

Enter location to check availability
Catalog Page #  3494 

Price $12.62 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Male Connector
  • Basic Material Plastic
  • Body Material Polysulfone
  • Connection Type Tube x MNPT
  • Tube Size 1" x 3/4"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More