Skip Content

Male Connector,12mm Tube OD,Black,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Male Connector, 12mm Tube OD, Black, PK10

Price $82.65 / pkg. of 10

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WTY5
  • Mfr. Model # PM011204E-PK10
  • UNSPSC # 40142613
  • Catalog Page # 3979
  • Shipping Weight 0.27 lbs.
Country of Origin United KingdomCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMale Adapter
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube x Male BSPT
  • Tube Size12mm
  • Pipe Size1/2"
  • Max. Pressure150 psi
  • ColorBlack
  • Temp. Range-14 Degrees to 167 Degrees F for Air and 33 Degrees to 140 Degrees F for Water
  • StandardsNSF-61 For Drinking Water, NSF-51 For Food And FDA For Food And Beverage
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Metric Black Acetal Push-In Fittings

• Max. pressure: 150 psi Temp. range: -14° to 167°F (air); 33° to 140°F (water) Pkg. qty.: 10
No tools required for assembly. Include a food-grade nitrile O-ring. Compatible with nonbraided PVC tube, polyethylene, nylon, polyurethane, brass, copper, and mild steel tubing. Use for dispensing foodstuffs, potable fluids, and compressed air.
FDA and NSF 51 Approved.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.