Skip Content

 
Fixed Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fixed Elbow, 90 Degrees


Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Fixed Elbow, 90 Degrees 
  • Basic Material Plastic 
  • Body Material Acetal Copolymer 
  • Connection Type Tube x MNPT 
  • Max. Pressure 150 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
PI-480821-S
1/4"
1/8"

$21.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $21.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI480821W-PK10
1/4"
1/8"

$34.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $34.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI-480822-S
1/4"
1/4"

$37.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $37.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI480822W-PK10
1/4"
1/4"

$49.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $49.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI-480823-S
1/4"
3/8"

$52.25 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $52.25 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI480823W-PK10
1/4"
3/8"

$46.65 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $46.65 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI-481222-S
3/8"
1/4"

$61.45 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $61.45 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI481222W-PK10
3/8"
1/4"

$74.75 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $74.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI-481223-S
3/8"
3/8"

$66.95 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $66.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Fixed Elbow, 90 Degrees
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More