Skip Content

 
End Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

End Stop

Technical Specs

  • Fittings Sub-Category End Stops 
  • Item End Stop 
  • Basic Material Plastic 
  • Body Material Acetal Copolymer 
  • Connection Type Tube 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
PI4608S-10PK
1/4"
230 psi

$23.35 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $23.35 / pkg. of 10

Technical Specs

  • Fittings Sub-Category End Stops
  • Item End Stop
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 230 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI4612S-10PK
3/8"
150 psi

$29.20 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $29.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category End Stops
  • Item End Stop
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More