Skip Content

 
Divider, 2-Way close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Divider, 2-Way

JOHN GUEST


Technical Specs

  • Fittings Sub-CategoryWyes 
  • ItemDivider, 2-Way 
  • Basic MaterialPlastic 
  • Body MaterialAcetal Copolymer 
  • Connection TypeTube 
  • Max. Pressure150 psi 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandJOHN GUEST 
Tube Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Availability
Price
Qty
PI2308S-PK10
1/4"

$47.25 / pkg. of 10

Two Way Divider,1/4 In Tube OD,PK 10
Catalog Page #  3974 

Price: $47.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemDivider, 2-Way
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size1/4"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PM2308S-PK10
5/16"

$49.15 / pkg. of 10

Two Way Divider,5/16 In Tube OD,PK 10
Catalog Page #  3974 

Price: $49.15 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemDivider, 2-Way
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size5/16"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PI2312S-PK10
3/8"

$53.70 / pkg. of 10

Two Way Divider,3/8 In Tube OD,PK 10
Catalog Page #  3974 

Price: $53.70 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemDivider, 2-Way
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size3/8"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
PI2316S-PK10
1/2"

$91.25 / pkg. of 10

Two Way Divider,1/2 In Tube OD,PK 10
Catalog Page #  3974 

Price: $91.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryWyes
  • ItemDivider, 2-Way
  • Basic MaterialPlastic
  • Body MaterialAcetal Copolymer
  • Connection TypeTube
  • Tube Size1/2"
  • Max. Pressure150 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant