Skip Content

 
Coupler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Coupler

Technical Specs

  • Fittings Sub-Category Couplings 
  • Item Coupler 
  • Basic Material Plastic 
  • Body Material PEX 
  • Connection Type Tube 
  • Max. Pressure 160 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
PEI0420
1/2"

$6.95 / each

Enter location to check availability
Catalog Page #  3494 

Price $6.95 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupler
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PEI0428
3/4"

$9.40 / each

Enter location to check availability
Catalog Page #  3494 

Price $9.40 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupler
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 3/4"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PEI0436
1"

$17.68 / each

Enter location to check availability
Catalog Page #  3494 

Price $17.68 / each

Technical Specs

  • Fittings Sub-Category Couplings
  • Item Coupler
  • Basic Material Plastic
  • Body Material PEX
  • Connection Type Tube
  • Tube Size 1"
  • Max. Pressure 160 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More