Skip Content

 
Bulkhead Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulkhead Union

Technical Specs

  • Fittings Sub-Category Unions 
  • Item Bulkhead Union 
  • Basic Material Plastic 
  • Body Material Acetal Copolymer 
  • Connection Type Tube 
  • Max. Pressure 150 psi 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • JOHN GUEST 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
PI1206S-PK10
3/16"

$53.60 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $53.60 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI1208S-PK10
1/4"

$56.05 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $56.05 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
CI1208W-PK10
1/4"

$76.95 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $76.95 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/4"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PM1208S-PK10
5/16"

$71.75 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Price $71.75 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 5/16"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI1212S-PK10
3/8"

$73.15 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $73.15 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
PI1216S-PK10
1/2"

$94.55 / pkg. of 10

Enter location to check availability
Catalog Page #  3551 

Price $94.55 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Plastic
  • Body Material Acetal Copolymer
  • Connection Type Tube
  • Tube Size 1/2"
  • Max. Pressure 150 psi
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More