Skip Content

Jobsite Cab,60-1/8x24-1/4x60-3/4,Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jobsite Cab, 60-1/8x24-1/4x60-3/4, Brown

Price $1,910.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6YG50
  • Mfr. Model # 1-694990
  • UNSPSC # 24112401
  • Catalog Page # 1220
  • Shipping Weight 379.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJobsite Cabinet
  • Width60-1/8
  • Depth24-1/4
  • Height60-3/4
  • Storage Capacity47.5 cu. ft.
  • ColorBrown
  • Number of Doors2
  • Number of Shelves11
  • MaterialSteel
  • Gauge16
  • Casters IncludedNo
  • Locking System(1) Padlock Enclosure and Hand or Foot Operated Latch Release
  • Padlock Shackle Max. Dia.8. Mar 2014
  • Configuration(3) Full Length Fixed Height, (4) 3 W Built-In Shelves On Each Door
  • Handle Type(2) Folding Recessed
  • FeaturesPower Supply Knock-Out Hole, Forklift Access, Hand or Foot Operated Latch Release
  • Includes(2) Folding Recessed
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about kwalker is loaded.
Additional information about kwalker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The recommended padlocks for this cabinet are Grainger items 4T084 and 4T082. Thank you for using Grainger.com Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:15:48.351-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YG50, prod, sort_default
1 of 1
  • 2015-05-02T20:15:48.353-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6YG50, prod, sort_default
1 of 1