Skip Content

 
Underbed Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Underbed Truck Box


Technical Specs

  • Item Underbody Truck Box 
  • Color Black 
  • Lid Style Single 
  • Body Material Steel 
  • Cover Material Steel 
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Overall Width
Overall Depth
Overall Height
Storage Capacity
Price
Qty
Please use Qty box to add item(s) to cart.
727980
24"
12"
14"
2.3 cu. ft.

$512.50 / each

Enter location to check availability
Catalog Page #  962 

Price $512.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 24"
  • Overall Depth 12"
  • Overall Height 14"
  • Storage Capacity 2.3 cu. ft.
  • Body Material Steel
  • Cover Material Steel
733980
24"
18"
18"
4.5 cu. ft.

$545.00 / each

Enter location to check availability
Catalog Page #  962 

Price $545.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 24"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 4.5 cu. ft.
  • Body Material Steel
  • Cover Material Steel
735980
36"
18"
18"
6.7 cu. ft.

$660.50 / each

Enter location to check availability
Catalog Page #  962 

Price $660.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 6.7 cu. ft.
  • Body Material Steel
  • Cover Material Steel
750980
36"
24"
24"
12.0 cu. ft.

$753.50 / each

Enter location to check availability
Catalog Page #  962 

Price $753.50 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 36"
  • Overall Depth 24"
  • Overall Height 24"
  • Storage Capacity 12.0 cu. ft.
  • Body Material Steel
  • Cover Material Steel
738980
48"
18"
18"
9.0 cu. ft.

$690.00 / each

Enter location to check availability
Catalog Page #  962 

Price $690.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 48"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 9.0 cu. ft.
  • Body Material Steel
  • Cover Material Steel
752980
48"
24"
24"
16.0 cu. ft.

$864.00 / each

Enter location to check availability
Catalog Page #  962 

Price $864.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 48"
  • Overall Depth 24"
  • Overall Height 24"
  • Storage Capacity 16.0 cu. ft.
  • Body Material Steel
  • Cover Material Steel
739980
60"
18"
18"
11.2 cu. ft.

$882.00 / each

Enter location to check availability
Catalog Page #  962 

Price $882.00 / each

Technical Specs

  • Item Underbody Truck Box
  • Color Black
  • Lid Style Single
  • Overall Width 60"
  • Overall Depth 18"
  • Overall Height 18"
  • Storage Capacity 11.2 cu. ft.
  • Body Material Steel
  • Cover Material Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More