Skip Content

Topside Truck Box,Steel,White,65 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Topside Truck Box, Steel, White, 65 In. W

JOBOX

Price: $981.50 / each

Please sign in or register to access lists

  • Item # 1RD46
  • Mfr. Model # 553980
  • UNSPSC # 24112401
  • Catalog Page # 1221
  • Shipping Weight 120.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTopside Truck Box
  • MaterialSteel
  • ColorWhite
  • Lid StyleDouble Lid
  • Overall Width65"
  • Overall Depth15-11/16"
  • Overall Height18-3/4"
  • Storage Capacity9.5 cu. ft.
  • Gauge14
  • Mounting StyleBolt-On
  • Locking SystemKeyed
  • Latch MechanismRotating T-Handle
  • Features3-Point Locking System Locks the Door at the Top and Both Sides for Superior Strength and Security, High-Strength Rigid Doors, Reinforced Door Frames, Full-Length Piano Hinges, Rotating T-Handles, High-Strength Door Cables, Reinforced Heavy-Duty Construction
  • IncludesMounting Leg Kit
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Heavy-Duty Truck Boxes
Topside Boxes
Each door features a 3-pt. locking system and full-length piano hinge. Galvanized steel aircraft cables provide high-strength door support. Cam locks have stainless steel, rotating T-handles.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.