Skip Content

 
Topside Truck Box close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Topside Truck Box


Technical Specs

  • Item Topside Truck Box 
  • Lid Style Double 
Color
Please Select
Overall Width
Please Select
Overall Depth
Please Select
Overall Height
Please Select
Storage Capacity
Please Select
Body Material
Please Select
Cover Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Overall Width
Overall Depth
Overall Height
Storage Capacity
Body Material
Cover Material
Price
Qty
Please use Qty box to add item(s) to cart.
869980D
Silver
96"
13"
16-11/16"
11.3 cu. ft.
Diamond Tread Aluminum
Diamond Tread Aluminum

$1,336.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,336.00 / each

Technical Specs

  • Item Topside Truck Box
  • Color Silver
  • Lid Style Double
  • Overall Width 96"
  • Overall Depth 13"
  • Overall Height 16-11/16"
  • Storage Capacity 11.3 cu. ft.
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
553980
White
65"
15-11/16"
18-3/4"
9.5 cu. ft.
Steel
Steel

$981.50 / each

Enter location to check availability
Catalog Page #  959 

Price $981.50 / each

Technical Specs

  • Item Topside Truck Box
  • Color White
  • Lid Style Double
  • Overall Width 65"
  • Overall Depth 15-11/16"
  • Overall Height 18-3/4"
  • Storage Capacity 9.5 cu. ft.
  • Body Material Steel
  • Cover Material Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms