Skip Content

Jobste Field Offce,63-1/2x42-1/2x80,Brwn close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jobste Field Offce, 63-1/2x42-1/2x80, Brwn

Price $3,603.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MCF8
  • Mfr. Model # 1-674990
  • UNSPSC # 30201714
  • Catalog Page # 1220
  • Shipping Weight 595.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemJobsite Field Office
  • Width63-1/2
  • Depth42-1/2
  • Height80
  • Storage Capacity104 cu. ft.
  • ColorBrown
  • Lid TypeHinged with Locking Arm
  • Number of Doors2
  • Number of Shelves3
  • MaterialSteel
  • Gauge16
  • Casters IncludedNo
  • Locking System(1) Padlock Enclosure
  • Padlock Shackle Max. Dia.8. Mar 2014
  • ConfigurationExtra Deep Shelf, Six Sidewall Storage Bins
  • Handle Type(2) Folding Recessed
  • FeaturesGas Spring Guards, Forklift Access
  • IncludesPadlock Enclosure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Impact rating?

Does this product have an impact rating from a dropped object? I need this information for out of control work comp insurance personnel.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MikeSafety is loaded.
Additional information about MikeSafety could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There has been no drop test done on this item.
Please give us a call 1-800-472-4643 for more information on this.

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-29T19:46:48.053-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MCF8, prod, sort_default
1 of 1
  • 2015-03-29T19:46:48.055-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MCF8, prod, sort_default
1 of 1