Skip Content

Jobsite Slope Lid Box,60x30x39-1/2,Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Jobsite Slope Lid Box, 60x30x39-1/2, Brown

JOBOX

Price: $1,312.00 / each

Please sign in or register to access lists

  • Item # 1MCF3
  • Mfr. Model # 1-680990
  • UNSPSC # 24112401
  • Catalog Page # 1189
  • Shipping Weight 225.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemJobsite Slope Lid Box
  • Width60
  • Depth30
  • Height39-1/2
  • Storage Capacity32.7 cu. ft.
  • ColorBrown
  • Lid TypeHinged with Locking Arm
  • Number of Shelves1
  • MaterialSteel
  • Gauge16
  • Casters IncludedNo
  • Locking System(1) Padlock Enclosure
  • Padlock Shackle Max. Dia.8. Mar 2014
  • ConfigurationShelves Folds Away to Allow Wider and Taller Items Inside The Box
  • Handle Type(2) Folding Recessed
  • FeaturesForklift Access, 500 lb. Capacity Lower Shelf Tilts Up to Provide Nearly 12 Additional Storage Height
  • IncludesPadlock Enclosure
How can we improve our Product Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.