Skip Content

Jobsite Mobile Workbench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Jobsite Mobile Workbench

JOBOX


Technical Specs

  • ItemJobsite Mobile Workbench 
  • Depth26-7/8" 
  • Work Surface MaterialSteel 
  • Number of Doors
Width
Please Select
Height
Please Select
Storage Capacity
Please Select
Color
Please Select
Gauge
Please Select
Caster Dia.
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Width
Height
Storage Capacity
Color
Gauge
Caster Dia.
Availability
Price
Qty
676990
43-7/8"
38-1/2"
21.7 cu. ft.
Brown
Reinforced 14 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
4"

$1,993.00 / each

Mobile Workbench,43-7/8x26-7/8x38-1/2In
Catalog Page #  1190 

Price: $1,993.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width43-7/8"
  • Depth26-7/8"
  • Height38-1/2"
  • Work Surface MaterialSteel
  • Storage Capacity21.7 cu. ft.
  • ColorBrown
  • Number of Doors2
  • GaugeReinforced 14 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
  • Caster Dia.4"
675990
43-7/8"
38-1/2"
21.7 cu. ft.
Red
Reinforced 12 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
4"

$1,895.00 / each

Mobile Workbench,43-7/8x26-7/8x38-1/2In
Catalog Page #  NA

Price: $1,895.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width43-7/8"
  • Depth26-7/8"
  • Height38-1/2"
  • Work Surface MaterialSteel
  • Storage Capacity21.7 cu. ft.
  • ColorRed
  • Number of Doors2
  • GaugeReinforced 12 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
  • Caster Dia.4"
678990
49-7/8"
40-5/8"
24.6 cu. ft.
Brown
Reinforced 12 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
6"

$2,680.00 / each

Mobile Workbench,49-7/8x26-7/8x40-5/8In
Catalog Page #  1190 

Price: $2,680.00 / each

Technical Specs

  • ItemJobsite Mobile Workbench
  • Width49-7/8"
  • Depth26-7/8"
  • Height40-5/8"
  • Work Surface MaterialSteel
  • Storage Capacity24.6 cu. ft.
  • ColorBrown
  • Number of Doors2
  • GaugeReinforced 12 ga. Top, Bottom and Body, Reinforced 16 ga. Doors
  • Caster Dia.6"