Skip Content

Steel Innerside Truck Box, White, Single, 4.5 cu. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Steel Innerside Truck Box, White, Single, 4.5 cu. ft.

Price $739.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5HE86
  • Mfr. Model # JSN1506980
  • UNSPSC # 24112401
  • Catalog Page # 959
  • Shipping Weight 98.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-Duty Truck Boxes
Innerside Boxes
Each features a built-in, full-length storage compartment. Mounting kit includes support legs and hardware.

View More

Technical Specs

  • Item Innerside Truck Box
  • Color White
  • Lid Style Single
  • Overall Width 57-1/2"
  • Overall Depth 14-3/8"
  • Overall Height 13-5/8"
  • Storage Capacity 4.5 cu. ft.
  • Gauge 14
  • Mounting Style Bolt-On
  • Locking System Keyed
  • Latch Mechanism Drill-Resistant Push Button Locks
  • Includes Mounting Kit with Support Legs and Hardware
  • Body Material Steel
  • Cover Material Steel
  • Lid Type Adjustable
  • Features Self-Adjusting Rotary Gear-Lock II Locking System, Self-Aligning Latch Hoop, High-Strength, Deep Beveled Edge Lid, Full-Length Storage Bin, Drill-Resistant Lock Cylinder, Posi-Lift Gas Spring Lid Lift, EPDM Automotive-Style Bulb Weather Stripping
  • Lid Hinge Yes
  • Weather Resistant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.