Skip Content

Two Way Radio,VHF,2 Watts,10 Channels close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Two Way Radio, VHF, 2 Watts, 10 Channels

Price $492.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YN05
  • Mfr. Model # JBS-146D
  • UNSPSC # 43191510
  • Catalog Page # 2751
  • Shipping Weight 2.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Two Way Radio Base Station
  • Band TypeVHF
  • Output Watts2
  • Number of Channels10
  • Frequency150 to 162 MHz
  • Display TypeLED
  • License RequiredYes
  • FCC Narrow Band CompliantYes
  • Length6"
  • Width3-51/64"
  • Height1-13/32"
  • Selectable Frequencies26
  • Analog Codes50
  • Digital Codes104
  • Outdoor Range (Miles)1 to 2
  • Channel ScanYes
  • ColorBlack
  • Includes14-1/4" Articulating Antenna, Owners Manual, Built In Microphone, Push to Talk Button and Large, Easy to Hear
  • Features12VDC or 120VAC Operation, Weather Alert, Programmable Channels

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.