Skip Content

Personnel Lift, Push-Around Drive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JLG

Personnel Lift, Push-Around Drive

Price $3,091.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6VMW3
  • Mfr. Model # FS60
  • UNSPSC # 24101604
  • Catalog Page # N/A
  • Shipping Weight 169.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LiftPod® Portable Aerial Work Platforms
• 330-lb. capacity 4" rear casters and 8" non-marking wheels
Units can be disassembled into 3 primary components in less than 20 sec. Provide the ability to move 360° and allow users to place hand tools on the platform and move them to the jobsite. Lifts come with a rigid aluminum mast, maintenance-free mast guide system, interlocked controls, 110V auxiliary outlet, manual lowering controls, emergency stops, fork truck pockets, tool tray, and safety lanyard. Units can be powered by a standard 18V drill or an optional battery pack. Battery pack includes 110VAC quick charger and 2 batteries that fully recharge in 2 hr. Suitable for plant and facility maintenance and some contractor applications.
Platforms comply with ANSI and OSHA regulations.

View More

Technical Specs

  • Item Personnel Lift
  • Drive Push-Around
  • Power Source 28V NiMH Battery Mfr. No. FS80PP or 18V Cordless Drill, Not Included
  • Load Capacity 330 lb.
  • Overall Height 72"
  • Work Height 12 ft.
  • Overall Length 44"
  • Overall Width 30"
  • Platform Depth 24"
  • Max. Platform Height 5 ft. 8"
  • Base Length 44"
  • Base Width 30"
  • Extended Length 44"
  • Retracted Length 44"
  • Retracted Width 22"
  • Stowed Height 93"
  • Mast Aluminum
  • Batteries Included No
  • Gross Vehicle Weight 130 lb.
  • Standards ANSI A 92.3-2006, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.