Skip Content

Vertical Personnel Lift, Push-Around Drive, 77-1/2" Overall Height, 350 lb. Load Capacity close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

JLG

Vertical Personnel Lift, Push-Around Drive, 77-1/2" Overall Height, 350 lb. Load Capacity

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4EU61
  • Mfr. Model # 30AM-AC
  • UNSPSC # 22101801
  • Catalog Page # N/A
  • Shipping Weight 945.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Vertical Personnel Lift
  • Drive Push-Around
  • Load Capacity 350 lb.
  • Overall Height 77-1/2"
  • Work Height 36 ft.
  • Outrigger Footprint L 68"
  • Outrigger Footprint W 61"
  • Overall Length 57-1/2"
  • Overall Width 29-1/2"
  • Platform Height 29 ft. 10"
  • Platform Depth 27-2/3"
  • Handrail Height 43-1/4"
  • Base Length 47"
  • Base Width 29"
  • Stowed Height 77-1/2"
  • Caster Dia. 6"
  • Mast Aluminum, Maintenance Free
  • Gross Vehicle Weight 890 lb.
  • Standards OSHA, ANSI
  • Includes Outriggers, Rigid Aluminum Mast, Maintenance Free Mast Guide System, Interlocked Controls, 110V Auxiliary Outlet At The Platform, Manual Lowering Controls, Emergency Stops, Fork Truck Pockets, Large 10" Wheels and 6" Casters, Safety Lanyard
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.