Skip Content

Synthetic Lubricant,Multi,50 Gal,NSF H-1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Synthetic Lubricant, Multi, 50 Gal, NSF H-1

Price $3,725.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CHR2
  • Mfr. Model # 70529
  • UNSPSC # 15121520
  • Catalog Page # N/A
  • Shipping Weight 439.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clear, odorless, nontoxic lubricant is formulated with an aluminum complex thickener, synthetic fluids, and PTFE. Provides outstanding water and corrosion resistance.
Authorized for use in federally inspected meat and poultry plants.

View More

Technical Specs

  • Item Synthetic Lubricant
  • Base Aluminum Complex
  • Size 50 gal.
  • Container Type Drum
  • NLGI Grade 2
  • Color Clear
  • Temp. Range 0 Degrees to 400 Degrees F
  • Flash Point 430 Degrees F
  • Dropping Point Up to 450 Degrees F
  • Four-Ball Wear 0.7mm
  • Specific Gravity 0.88
  • Timken OK Load 45 lb.
  • Viscosity @ 40C 100 to 150
  • Viscosity @ 100C 14.3
  • Metal Detectable No
  • Application Roller, Pillow Block, Needle, Plain Bearings That are Used in Cooking, Processing, Packaging of Food Products
  • Standards NSF Registered, Category Code H-1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.