Skip Content

Food Grade Silicone Lubricant, 12 oz. Aerosol Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Food Grade Silicone Lubricant, 12 oz. Aerosol Can

Price $10.09 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2YKK3
  • Mfr. Model # 50641
  • UNSPSC # 15121526
  • Catalog Page # 3455
  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Food Grade Silicone Lubricant
  • Size 12 oz.
  • Container Type Aerosol Can
  • Base Petroleum Distillate
  • Color Clear
  • Temp. Range 0 Degrees to 350 Degrees F
  • Flash Point -9 Degrees F
  • Dielectric Strength Not Specified
  • VOC Content Not Specified
  • Specific Gravity 0.73
  • Metal Detectable No
  • Application Use on Food Processing Equipment Where Incidental Food Contact May Occur Like Chutes, Guides, Freezers, Knives, Conveyors, Bottling Machinery
  • Standards NSF Registered 137548, Category Code H1, CFIA Approved
  • Net Weight 12 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Nontoxic, odorless, multipurpose plastic-safe formula for conveyors, bottling equipment, freezers, and knives, and other food processing equipment.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.