Skip Content

Dielectric Grease,Silicone DM,14 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dielectric Grease, Silicone DM, 14 oz

Price $28.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2YKK4
  • Mfr. Model # 73550
  • UNSPSC # 15121902
  • Catalog Page # 3464
  • Shipping Weight 1.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDielectric Grease
  • BaseSilicone
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade3
  • ColorTranslucent
  • Temp. Range-70 Degrees to 400 Degrees F
  • Flash Point500 Degrees F
  • Dropping PointNot Specified
  • Four-Ball WearNot Specified
  • Specific Gravity1.05
  • Timken OK LoadNot Specified
  • Viscosity @ 40CNot Specified
  • Viscosity @ 100CNot Specified
  • Metal DetectableNo
  • ApplicationProtect Ignition Systems, Spark Plug Connections, Electrical Assemblies, Cable, Battery Terminals From Moisture
  • StandardsNSF Registered, Category Code H-1 and Mil Specs - MIL S-8660C (DM-3), MIL C-21567A (DM-2), Nato code S-736
How can we improve our Technical Specifications?

Documentation

Details

Silicone DM™ is excellent as a lubricant, sealant, or chemical barrier coating with elastomers and plastics, valves, O-rings, and vacuum and pressure systems.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.