Skip Content

10 lb. Beige/ Brown Paste Gate Valve Sealant, Inorganic Thickener, 2 to 9 pH Range close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

10 lb. Beige/ Brown Paste Gate Valve Sealant, Inorganic Thickener, 2 to 9 pH Range

Price $79.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RDL2
  • Mfr. Model # 95522
  • UNSPSC # 31201612
  • Catalog Page # 3084
  • Shipping Weight 10.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EZY-TURN® #12 is effective for mixtures of hydrocarbons with salt water, dilute acids, or alkalis.

View More

Technical Specs

  • Item Gate Valve Sealant
  • Size 10 lb.
  • Density 10.9 lb./gal.
  • Specific Gravity 1.30
  • Dropping Point None
  • Thickener Inorganic
  • Flash Point Greater Than 400 Degrees F
  • Temp. Range 0 Degrees To 250 Degrees F
  • pH Range 2 to 9
  • Appearance Beige/ Brown Paste
  • Characteristics Nontoxic, Water Resistant, Hydrocarbon Resistant, Injectable and Biodegradable
  • For Use With Christmas Trees or Line Valves, Also Services That Involve Mixtures of Hydrocarbons With Salt Water, Dilute Acids, Alkalis and Other Mixtures
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.