Skip Content

Food Grade Grease,15 Gal. Drum close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Food Grade Grease, 15 Gal. Drum

JET-LUBE

Price: $1,002.00 / each

Please sign in or register to access lists

  • Item # 5CHP6
  • Mfr. Model # 30124
  • UNSPSC # 15121526
  • Catalog Page # 3465
  • Shipping Weight 120.0 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemFood Machinery Grease
  • BaseAluminum Complex
  • Size15 gal.
  • Container TypeDrum
  • NLGI Grade2
  • ColorWhite
  • Temp. Range0 Degrees to 400 Degrees F
  • Flash Point430 Degrees F
  • Dropping Point500 Degrees F
  • Four-Ball WearNot Specified
  • Specific Gravity0.94
  • Timken OK Load65 lb.
  • Viscosity @ 40CNot Specified
  • Viscosity @ 100CNot Specified
  • Metal DetectableNo
  • ApplicationRecommended for the Lubrication of Roller, Needle, Ball, Journal, Sliding Bearings in the Food Processing, Handling in Dusty
  • StandardsNSF Registered, Category Code H-1
How can we improve our Technical Specifications?

Details

Aluminum complex grease lubricant is specifically formulated for use in food processing applications. Antiwear additives provide excellent adhesion and water resistance; help reduce lube consumption. Use at slower speeds, with higher loads.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.