Skip Content

Unscented Alkaline Cleaner Degreaser 5 gal., Jug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unscented Alkaline Cleaner Degreaser 5 gal., Jug

Price $119.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10D840
  • Mfr. Model # 30035
  • UNSPSC # 47131821
  • Catalog Page # 3461
  • Shipping Weight 45.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAlkaline Cleaner Degreaser
  • Container TypeJug
  • Size5 gal.
  • FragranceUnscented
  • VOC Content0g/L
  • Flash Point212 Degrees F
  • StandardsHMIS, NFPA, OSHA
How can we improve our Technical Specifications?

Documentation

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

does this product have stronge smells

Gender: Male
Field of Industry:: Dententiom center
Product used for:: clean parking
Years purchasing from Grainger:: 30+
3 years, 4 months ago
by
Lexington, KY, USA
Read all my Q&A
 
Please wait while more information about frank is loaded.
Additional information about frank could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the Material Safety Data Sheet (MSDS) for this item it has a strong bitter odor.
(Can be viewed on under the MSDS tab under item information)
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about JeanneK is loaded.
Additional information about JeanneK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:56:56.339-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D840, prod, sort_default
1 of 1
  • 2015-08-28T19:56:56.341-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_10D840, prod, sort_default
1 of 1