Skip Content

Var Speed Mill Mchn,3 HP,3 PH,230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Var Speed Mill Mchn, 3 HP, 3 PH, 230/460 V

Price $44,570.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W862
  • Mfr. Model # 690900
  • UNSPSC # 23101513
  • Catalog Page # 1011
  • Shipping Weight 3200.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVariable Speed Milling Machine
  • Motor HP3
  • Motor TypeTEFC
  • Phase3
  • Voltage230/460
  • Hz60
  • SpindleR-8
  • Spindle TaperR-8
  • Spindle Speed70 to 3800 rpm
  • Spindle Travel5"
  • Spindle to Table19"
  • Quill Dia.3-3/8"
  • HeadVariable Speed
  • Table Work Surface10 x 50"
  • Table Surface HeightVariable
  • T-Slots3 and 5/8
  • FeaturesFeatures of the Ace rite Mill Power 2 or 3 Axis Control, Increased Productivity, Mill More Efficiently and Effectively, Bolt Hole Calculations, Calculate Bolt Hole Patterns Instantly, tool offsets and tool Library, Jog Control, Move Quickly from one Location to Another Using one Axis at A Time or Any Two Axes Simultaneously, 3 d Contouring, Ability to Import and Run G code Files from (No Suggestions) Programs, Mirror/repeat/rotate, Easily Manipulate Part Programs to Save Time and Reduce Program Steps, Ease of Use, Convenient, User friendly and Multi faceted, 10in. Flat Panel, Vivid, Color, Led Display to View Immediate Graphic Feedback, Menu prompted Conversational Programming, Easily Create Part Programs, Edit, Reverse, Change, Delete and Copy/move Steps Follow the Menu Prompts and Let Mill Power Do the Rest, Info Button, Built in Help Screens for Content Specific Jobs, Built in Calculator, Perform Standard, Trig and Geometry Calculations and Transfer them Directly Into Part Programs, Versatility, Mill and Program Simultaneously, 2 or 3 axis Control/ 3 axis Readout, Significantly Improves Efficiency, Productivity and Profitability, May Be Used Automatically or Manually
  • OperationCNC Controlled
  • IncludesOne Shot Lubrication System, Locks On All Moveable Surfaces, Precision Hardened and Ground Way and Table, Way Covers, R8 Drawbar, Tool Box with Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.