Skip Content

Step Pulley Mill Machine,3Ph,2HP,230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Step Pulley Mill Machine, 3Ph, 2HP, 230V

Price $15,595.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W858
  • Mfr. Model # 690281
  • UNSPSC # 23101513
  • Catalog Page # N/A
  • Shipping Weight 2400.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This step pulley milling machine uses belts to manually change speeds.

View More

Technical Specs

  • Item Step Pulley Milling Machine
  • Type Step Pulley R8
  • Table Size (In.) 9 x 42
  • Longitudinal Travel (In.) 30
  • Cross Travel (In.) 12-1/2
  • Knee Travel (In.) 14-1/2
  • Ram Travel (In.) 13-3/8
  • Spindle Taper R-8
  • Spindle to Table (In.) 17-1/2
  • Spindle Speed (RPM) 80 to 5440
  • Quill Travel (In.) 5
  • Quill Dia. (In.) 3-3/8
  • Number of T-Slots 3
  • T-Slot Size (In.) 0 3/8
  • Feed Rate for Power Down Feed (In.) 0.0015, 0.003, 0.006
  • Head Angle Front/Back (Deg.) 45
  • Head Angle (Deg.) 90
  • Max. Table Weight (lbs.) 550
  • Overall Height 82
  • Overall Width 57
  • Overall Depth 64
  • Motor HP 2
  • Phase 3
  • Voltage 230
  • Hz 60
  • Features Meehanite casting, Precision bored and honed milling head, Large diameter quill is chromed, High precision Class 7 spindle bearings, Spindle head is internally cooled, 2 year warranty
  • Includes 2-Axis ACU-RITE VUE, X-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.